80/20 25-4172-BLACK  | CV8UHJ

80/20 25-4172-BLACK Black 25 S Inch Size Countersink Inch L Pivot Arm

Item: CV8UHJ Model: 25-4172-BLACK
In Stock

Get it by Tuesday, Jun 17

€11.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)50 mm
B12.5 mm
C25 mm
ColorBlack
D25 mm
E12.5 mm
F6.23 mm
FinishAnodized
G4 mm
GradeGrade 6063-T6
H3 mm
J4 mm
K25 mm
L8 mm
M12.5 mm
MaterialAluminum
N12.5 mm
Series25 Series

Shipping Info:

Ship weight (kg) 0.0468

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-4172-BLACK Black 25 S Inch Size Countersink Inch L Pivot Arm
€11.63 /unit