80/20 25-4140 5-hole Tee Joining Plate For 25-2525 | AE4EYF 5JRP1

80/20 25-4140 Tee Flat Plate, 5 Hole, 4mm x 75mm x 75mm, Aluminum, Clear

Item: AE4EYF Model: 25-4140Cross Ref: 5JRP1
In Stock

Get it by Wednesday, Jun 11

€9.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Plate
Dimension A75 mm
Dimension B75 mm
Dimension C25 mm
Dimension D12.5 mm
Dimension E6.3 mm
Dimension F4 mm
Dimension G25 mm
Dimension H25 mm
FinishAnodized
GradeGrade 6105-T5
MaterialAluminum
Number Of Holes5
A75.00mm
B75.00mm
C25.00mm
ColorClear
ColorSilver
Connector TypeFlat Plate
Corner Bracket StyleTee
D12.50mm
E6.30mm
F4.00mm
FinishAnodize
For Slot Width6.5 mm
G25.00mm
Grade6063-T6
H25.00mm
MaterialAluminum
Mounting Hole Diameter6.3 mm
Overall Height75 mm
Overall Length4 mm
Overall Width75 mm
Product TypeTee Flat Plate
Series25 Series
Weight0.045700

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)0.51
Ship length (cm)10.16
Ship width (cm)7.62
HS code7610900080
Country of OriginUS

Product Variants

ProductModelMaterialFinishColorPrice
80/20 4140 Tee Joining Plate 5 Hole For 10s | AC3BQH 2RCX7 4140AluminumAnodized-€15.91
80/20 4340 Tee Joining Plate 5 Hole For 15s | AC3BQJ 2RCX8 4340AluminumAnodized-€18.14
80/20 40-4340 5-hole Tee Joining Plate | AE4EYR 5JRR1 40-4340AluminumAnodizedSilver€17.91
80/20 45-4340 5-hole Tee Joining Plate | AE4EYX 5JRR6 45-4340AluminumAnodizedSilver€17.81
80/20 30-4340 5-hole Tee Joining Plate For 30-3030 | AE4EZJ 5JRT7 30-4340AluminumAnodized-€14.61
80/20 4080 Joining Plate 10 Series | AF8ZVZ 29PA20 4080AluminumAnodized-€15.21
80/20 4480 Joining Plate 15 Series | AF8ZWA 29PA21 4480AluminumAnodized-€18.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-4140 Tee Flat Plate, 5 Hole, 4mm x 75mm x 75mm, Aluminum, Clear
€9.14 /unit