80/20 25-3086  | CV8UBB

80/20 25-3086 25 S M5 Long Double Anchor T Nut

Item: CV8UBB Model: 25-3086
In Stock

Get it by Wednesday, Jun 11

€1.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Size49.17 mm x 10.95 mm x 4.34 mm
Basic MaterialSteel
ColorBright
System Of MeasurementMetric
A39.57mm
B (thread)M5 X 0.8
C10.95mm
ColorBright
D49.17mm
E4.34mm
FinishZinc
Grade1215
MaterialSteel
Series25 Series
Weight0.034000

Shipping Info:

Ship weight (kg) 0.0153

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-3086 25 S M5 Long Double Anchor T Nut
€1.96 /unit