80/20 25-2503  | CV8TWZ

80/20 25-2503 25 x 25 mm Tri Slot T Slotted Extrusion

Item: CV8TWZ Model: 25-2503
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€0.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorClear
Drop Lock2 Deg.
FinishAnodize
Grade6063-T6
MaterialAluminum
Max Length (inches)238.188976
Modulus Of Elasticity68.947.6 N / Sq mm
Moment Of Inertia - Ix1.775 cm
Moment Of Inertia - Iy1.956 cm
Series25 Series
Surface Area2.892 Sq cm
Weight0.043700
Weight Lbs0.0437 per inch
Yield Strength172.37 N / Sq mm

Shipping Info:

Ship weight (kg) 0.0197
Ship height (cm)2.5
Ship length (cm)605
Ship width (cm)2.5

Product Variants

ProductModelMPNPrice
80/20 25-2503-4M  | CV8TXA 25-2503-4M25-2503-4M€46.36
RFQ
80/20 25-2503-4M-BLACK-FB  | CV8TXB 25-2503-4M-BLACK-FB25-2503-4M-BLACK-FB€116.63
RFQ
80/20 25-2503-6M  | CV8TXC 25-2503-6M25-2503-6M€69.54
80/20 25-2503-6M-BLACK-FB  | CV8TXD 25-2503-6M-BLACK-FB25-2503-6M-BLACK-FB€174.94
RFQ
80/20 25-2503-BLACK-FB  | CV8TXE 25-2503-BLACK-FB25-2503-BLACK-FB€0.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-2503 25 x 25 mm Tri Slot T Slotted Extrusion
€0.01 /unit