80/20 25-2439  | CV8TVL

80/20 25-2439 25 x 50 mm 1/8 Inch Npt Side Mount Pressure Manifold Plate

Item: CV8TVL Model: 25-2439
Limited Availability
€15.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)25 mm
B12.5 mm
C25 mm
ColorClear
D12.5 mm
E25 mm
F (thread Size)1/8"
F (thread Type)NPT
FinishClear Anodized
G (o-ring Size)1/2"
GradeGrade 6063-T6
H (bolt Size)M6
J12 mm
K50 mm
MaterialAluminum
ProcessMilled
Series25 Series

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)5
Ship width (cm)2.5

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-2439 25 x 50 mm 1/8 Inch Npt Side Mount Pressure Manifold Plate
€15.61 /unit