80/20 25-2387-BLACK  | CV8TUV

80/20 25-2387-BLACK Black 25 5050 Floor Mount Base Plate

Item: CV8TUV Model: 25-2387-BLACK
In Stock

Get it by Tuesday, Jun 17

€59.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)110 mm
B15 mm
C182 mm
ColorBlack
D152 mm
E92 mm
F50.4 mm
FinishAnodized
G6.5 mm
GradeGrade 6063-T6
H6 mm
J30 mm
K20 mm
L40 mm
M80 mm
MaterialAluminum
N6 mm
P140 mm
ProcessMilled
Q7.14 mm
R50 mm
S12.5 mm
Series25 Series
T25 mm

Shipping Info:

Ship weight (kg) 0.734

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 25-2387-BLACK Black 25 5050 Floor Mount Base Plate
€59.69 /unit