80/20 2439-BLACK  | CV8TJX

80/20 2439-BLACK Black 1 x 2 Inch Side Mount Pressure Manifold Plate 1/8 Inch Npt

Item: CV8TJX Model: 2439-BLACK
Limited Availability
€19.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

A1.000"
B.500"
C1.000"
ColorBlack
D.500"
E1.000"
F (thread)1/8" NPT
FinishAnodize
G (o-ring Size)1/2" OD
Grade6063-T6
H (bolt Size)1/4 SHCS
J.500"
K2.000"
MaterialAluminum
ProcessMilled
Series10 Series
Weight0.126000

Shipping Info:

Ship weight (kg) 0.0567
Ship height (cm)5.08
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 2439-BLACK Black 1 x 2 Inch Side Mount Pressure Manifold Plate 1/8 Inch Npt
€19.36 /unit