80/20 2410-BLACK  | CV8THG

80/20 2410-BLACK Black Floor Mount Base Plate, 3030

Item: CV8THG Model: 2410-BLACK
In Stock

Get it by Tuesday, Jun 17

€70.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A4.750"
B.625"
C8.000"
ColorBlack
D6.750"
E4.750"
F3.020"
FinishAnodize
G.265"
Grade6063-T6
H.250"
J1.000"
K.750"
L1.500"
M2.750"
MaterialAluminum
N.375"
P6.000"
ProcessMilled
Q.328"
R3.000"
S.750"
Series15 Series
T1.500"
Weight2.822000

Shipping Info:

Ship weight (kg) 1.2699

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 2410-BLACK Black Floor Mount Base Plate, 3030
€70.34 /unit