Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 2338  | CV8TFG

80/20 2338 5 Inch Triangular Top Plate Caster, Brake

Item: CV8TFG Model: 2338Cross Ref: 63NC68
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€128.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A5.500" (139.70mm)
B4.000" (101.60mm)
C2.750" (69.85mm)
ColorGray
D.313" (7.95mm)
E.766" (19.46mm)
F.313" (7.95mm)
FinishZinc
G.750" (19.05mm)
H5.000" (127.00mm)
J6.250" (158.75mm)
K4.625" (117.48mm)
Load Capacity300.00 lb (136.36 kg)
Load Height6.250" (158.75mm)
MaterialSteel / Soft Rubber
Series15 Series, 30 Series, 40 Series, 45 Series
Weight2.664000

Shipping Info:

Ship weight (kg) 1.1988

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 2338 5 Inch Triangular Top Plate Caster, Brake
€128.40 /unit