80/20 20-2020-4M Extrusion, T-Slot Aluminium Profile, 20-Series, 4 meter, 20mm X 20mm | AA7XPJ 16U247

80/20 20-2020-4M Extrusion, 4 Open T-Slot, 4m Length, Aluminum, Clear

Item: AA7XPJ Model: 20-2020-4MCross Ref: 16U247
Limited Availability
€34.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFraming Extrusion
Bore Dia.4.19 mm
ColorClear
Drop Lock
FinishAnodized
GradeGrade 6105-T5
Height20 mm
Length4m
MaterialAluminum
Slot Width5.26 mm
TypeT Slotted
Width20 mm
Bore Diameter4.19 mm
Extrusion ProfileSquare
Extrusion TextureSmooth
Nominal Length13 ft.
Number Of Open Slots4
Rail Height20 mm
Rail ProfileSingle
Rail Width20 mm
Relative Profile WeightStandard
Series20 Series
Slot LocationAdjacent-Sides
System Of MeasurementMetric
TemperT5
Weight Per Unit Length0.32 lbs.-ft.
Yield Strength241.1 N/sq. mm

Shipping Info:

HS code7604210000
Country of OriginUS

Product Details:

80/20 20-2020-4M framing extrusion is used for constructing modular frameworks, such as workstations, shelving and machine frames. It has a T-slot design that allows for easy assembly and adjustment of components, making it ideal for various manufacturing, automation and DIY projects.

Features:

  • It offers clear anodised finish to enhance durability by providing corrosion resistance and protection against wear & tear.
  • This aluminium profile extrusion features a smooth extrusion texture to simplify assembly and adjustments to meet your specific needs.
  • It has four open slots to provide ample attachment points for components and accessories.
  • This aluminium profile extrusion is offered in a sleek silver colour & square profile shape for an aesthetic appearance to complement your project.

Compatible Accessories:

  • 80/20 4119 Inside Corner Bracket: This bracket has two holes to create a 90-degree connection with a T-slot profile. This fastening method can be reused and repositioned.

Frequently Asked Questions:

Q. What is the yield strength of this 80/20 aluminium extrusion?

A. This T-slot aluminium extrusion offers a yield strength of 241.3 N/sq.mm.

Q. What is the significance of the four open T-slots in this 20 Series aluminium profile extrusion?

A. This aluminium profile extrusion has four open T-slots for mounting accessories in any direction.

Q. How do I clean and maintain this 80/20 20-2020-4M aluminium extrusion?

A.

  • Ensure safety and depressurise the extrusion, removing attached equipment.
  • Remove loose contaminants using a dry cloth or soft brush.
  • For stubborn dirt, use a mild cleaning solution and wipe gently, avoiding harsh chemicals.
  • Rinse with clean water to remove cleaning solution residue and thoroughly dry.
  • Inspect seals for damage, replacing if necessary.
  • Regularly inspect for wear, damage and loose components.
  • Tighten fasteners as necessary to maintain stability.
  • Adhere to specified load capacity and weight-bearing guidelines.

Q. What safety precautions should I consider while using this 80/20 20-2020-4M framing extrusion?

A.

  • Wear appropriate personal protective equipment (PPE), such as gloves, safety glasses and suitable clothing.
  • Inspect the extrusion for defects, damage or irregularities before use that might compromise its integrity.
  • Ensure the work area is clean, free of obstructions and safe to reduce the risk of accidents and tripping hazards.
  • Lift and handle the extrusion carefully, using proper lifting techniques to avoid strain or injury.
  • Securely fasten components or accessories to the extrusion to prevent unexpected detachment.
  • Use the recommended and appropriate fasteners for your application and tighten them to the correct torque.
  • Adhere to weight-bearing limits and load capacity guidelines provided by the manufacturer to prevent overloading.
  • Protect against sharp edges by being cautious to avoid cuts or abrasions and consider edge protectors if needed.
  • Ensure that the framework or structure built with the extrusion is stable and secure to prevent collapses or accidents.
  • Be aware of emergency procedures and the location of safety equipment like fire extinguishers or first aid kits.
  • Conduct a risk assessment to identify and mitigate potential hazards specific to your project.

Q. What are the factors to consider while choosing this 80/20 20-2020-4M framing extrusion?

A. Major factors include application suitability, dimensions, material durability, load capacity, compatibility, slot arrangement, profile design, measurement system and customisation.

Product Variants

ProductModelColorSlot WidthHeightMaterialBore Dia.Drop LockPrice
80/20 20-2020-6M Extrusion T-slot 20s 6m L 20 Mm W | AA7XPK 16U248 20-2020-6MClear5.26 mm20 mmAluminum4.19 mm€52.38
RFQ
80/20 20-2020  | CV8RKB 20-2020------€0.01
80/20 20-2020-4M-BLACK-FB  | CV8RKC 20-2020-4M-BLACK-FB------€104.31
RFQ
80/20 20-2020-6M-BLACK-FB  | CV8RKD 20-2020-6M-BLACK-FB------€156.47
RFQ
80/20 20-2020-BLACK-FB  | CV8RKE 20-2020-BLACK-FB------€0.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 20-2020-4M Extrusion, 4 Open T-Slot, 4m Length, Aluminum, Clear
€34.92 /unit