80/20 17-6516  | CV8RGR

80/20 17-6516 M6 x 16 mm SHCS, SS

Item: CV8RGR Model: 17-6516
In Stock

Get it by Friday, Jun 13

€0.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Drive TypeHex
FinishPlain
Head Height5.85 mm
MaterialStainless Steel
Screw Length16 mm
System Of MeasurementMetric
Thread StyleFully Threaded
A9.89mm
B5.00mm
C5.85mm
ColorN/A
D (length)16.00mm
E (thread)M6 X 1.0
FinishStainless
MaterialStainless-Steel
SeriesMetric
Thread LengthFull Thread
Weight0.012000

Shipping Info:

Ship weight (kg) 0.0054
Ship height (cm)1.14
Ship length (cm)1.6
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 17-6516 M6 x 16 mm SHCS, SS
€0.48 /unit