80/20 14193 T-slot Cover For 30 Series 78.74 Inch Length | AE4EVN 5JRF9

80/20 14193 T-Slot Cover, 4-6mm Thickness, Polyproplene, Black

Item: AE4EVN Model: 14193Cross Ref: 5JRF9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Slot Cover
ColorBlack
Dimension A8.76 mm
Dimension B0.51 mm
Dimension C8.2 mm
Dimension D10.21 mm
Dimension E9.5 mm
Dimension F1.57 mm
FinishMatte
Gasket Panel Thickness4 mm to 6 mm
MaterialPolypropylene
ProcessExtruded
Stock Length2m
Width78.74"
A8.76mm
B.51mm
C8.20mm
ColorBlack
Cover TypeDust Cover
D10.21mm
E9.50mm
F1.57mm
FinishMatte
For Extrusion Profile TypeSingle
For Slot Width8.2 mm
Gasket Panel Thickness4 - 6mm
Includes FastenersNo
MaterialPolypropylene
Overall Height9 mm
Overall Length2m
Overall Width10 mm
ProcessExtruded
Series30 Series
Weight0.079000

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.27
Ship length (cm)198.12
Ship width (cm)1.27
HS code3923500000
Country of OriginUS

Product Variants

ProductModelMaterialFinishColorPrice
80/20 12004 T-slot Cover 20 Series Width 1/4 Inch | AA7XUV 16U368 12004PolypropyleneMatteBlack€7.12
RFQ
80/20 12013 T-slot Cover For 45 Series | AE4EVM 5JRF8 12013PolypropyleneMatteBlack€10.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 14193 T-Slot Cover, 4-6mm Thickness, Polyproplene, Black
€11.83 /unit