80/20 13138  | CV8QLC

80/20 13138 Hammer Screw M6X30 mm, Slot 8, Step 1.5 mm, Steel

Item: CV8QLC Model: 13138
In Stock

Get it by Tuesday, Jun 17

€1.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)16 mm
B7.7 mm
C4.5 mm
ColorBright
D (length)30 mm
E7.7 mm
F1.5 mm
FinishZinc Plated
G (thread Size)M6 x 1
MaterialSteel
Series30 Series

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.65
Ship length (cm)3
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13138 Hammer Screw M6X30 mm, Slot 8, Step 1.5 mm, Steel
€1.37 /unit