80/20 13065  | CV8QJG

80/20 13065 T Slot Nut 18, 0 x 6, 8 mm, M6, With Spring Ball, Steel

Item: CV8QJG Model: 13065
In Stock

Get it by Tuesday, Jun 17

€2.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Basic MaterialSteel
ColorBright
Mfr. Series15 Series, 40 Series
System Of MeasurementMetric
A23.00mm
B6.75mm
C18.00mm
ColorBright
D (thread)M6
E8.50mm
F6.80mm
FinishZinc
Grade1045
MaterialSteel
Series15 Series, 40 Series
Weight0.032000

Shipping Info:

Ship weight (kg) 0.0144
Ship height (cm)1.27
Ship length (cm)2.59
Ship width (cm)2.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13065 T Slot Nut 18, 0 x 6, 8 mm, M6, With Spring Ball, Steel
€2.48 /unit