Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 13049  | CV8QHT

80/20 13049 Self Aligning T Slot Nut 19, 5X 10, 6 mm, M8, Self Aligning,

Item: CV8QHT Model: 13049Cross Ref: 63NW88
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Basic MaterialSteel
ColorBright
Mfr. Series45 Series
System Of MeasurementMetric
A20.00mm
B19.50mm
C (thread)M8 X 1.25
ColorBright
D5.10mm
E9.80mm
F10.60mm
FinishZinc
Grade1045
MaterialSteel
Series45 Series
Weight0.039000

Shipping Info:

Ship weight (kg) 0.0176
Ship height (cm)1.27
Ship length (cm)2.59
Ship width (cm)2.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13049 Self Aligning T Slot Nut 19, 5X 10, 6 mm, M8, Self Aligning,
€4.18 /unit