Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 13027  | CV8QGZ

80/20 13027 Self Aligning Roll In T Slot Nut 13.5 x 7, 2 mm, M4,, Spring

Item: CV8QGZ Model: 13027Cross Ref: 63NW70
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Basic MaterialSteel
ColorBright
Mfr. Series15 Series, 40 Series
System Of MeasurementMetric
A6.70mm
B22.00mm
C13.50mm
ColorBright
D (thread)M4 X 0.7
E8.90mm
F7.20mm
FinishZinc
G7.80mm
Grade1045
H0.80mm
MaterialSteel
Series15 Series, 40 Series
Weight0.024000

Shipping Info:

Ship weight (kg) 0.0108
Ship height (cm)1.27
Ship length (cm)2.59
Ship width (cm)2.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13027 Self Aligning Roll In T Slot Nut 13.5 x 7, 2 mm, M4,, Spring
€3.83 /unit