Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

80/20 13024  | CV8QGX

80/20 13024 Self Aligning T Slot Nut 16, 0X 6, 0 mm, M6, Self Aligning, Steel

Item: CV8QGX Model: 13024Cross Ref: 63NW68
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Size16 mm x 16 mm x 6 mm
Basic MaterialSteel
ColorBright
Mfr. Series15 Series, 30 Series, 40 Series
System Of MeasurementMetric
A16.00mm
B16.00mm
C (thread)M6 X 1.0
ColorBright
D1.80mm
E7.80mm
F6.00mm
FinishZinc
Grade1045
MaterialSteel
Series15 Series, 30 Series, 40 Series
Weight0.017000

Shipping Info:

Ship weight (kg) 0.0076
Ship height (cm)1.27
Ship length (cm)2.59
Ship width (cm)2.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13024 Self Aligning T Slot Nut 16, 0X 6, 0 mm, M6, Self Aligning, Steel
€3.88 /unit