80/20 13023  | CV8QGW

80/20 13023 Self Aligning T Slot Nut 16, 0 mm, M5, Self Aligning, Steel

Item: CV8QGW Model: 13023
In Stock

Get it by Tuesday, Jun 10

€2.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Size16 mm x 16 mm x 6 mm
Basic MaterialSteel
Mfr. Series15 Series, 30 Series, 40 Series
System Of MeasurementMetric
A16.00mm
B16.00mm
C (thread)M5 X 0.8
ColorBright
D1.80mm
E7.80mm
F6.00mm
FinishZinc
Grade1045
MaterialSteel
Series15 Series, 30 Series, 40 Series
Weight0.018000

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)1.27
Ship length (cm)2.59
Ship width (cm)2.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13023 Self Aligning T Slot Nut 16, 0 mm, M5, Self Aligning, Steel
€2.08 /unit