80/20 13-8518  | CV8QRD

80/20 13-8518 M8 x 18 mm SHCS, Blue

Item: CV8QRD Model: 13-8518
In Stock

Get it by Thursday, Jun 12

€0.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlue
Drive TypeHex
Head Height7.82 mm
MaterialSteel
Screw Length18 mm
System Of MeasurementMetric
Thread StyleFully Threaded
A12.87mm
B6.00mm
C7.82mm
ColorBlue
D (length)18.00mm
E (thread)M8 X 1.25
FinishZinc
MaterialSteel
SeriesMetric
Thread LengthFull Thread
Weight0.026000

Shipping Info:

Ship weight (kg) 0.0117
Ship height (cm)1.14
Ship length (cm)1.8
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13-8518 M8 x 18 mm SHCS, Blue
€0.43 /unit