80/20 13-8516  | CV8QRC

80/20 13-8516 M8 x 16 mm SHCS, Blue

Item: CV8QRC Model: 13-8516
In Stock

Get it by Tuesday, Jun 17

€0.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A (thread Size)12.87 mm
B6 mm
C7.82 mm
ColorBlue
D (length)16 mm
Drive TypeHex
E (thread Size)M8 x 1.25
FinishZinc Plated
Head Height7.82 mm
MaterialSteel
Screw Length16 mm
SeriesMetric Series
System Of MeasurementMetric
Thread LengthFull Thread
Thread StyleFully Threaded

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)1.14
Ship length (cm)1.6
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13-8516 M8 x 16 mm SHCS, Blue
€0.43 /unit