80/20 13-6712  | CV8QQR

80/20 13-6712 M6 x 12 mm FHSCS, Blue

Item: CV8QQR Model: 13-6712
In Stock

Get it by Tuesday, Jun 10

€0.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlue
Drive TypeHex
Head Height3.72 mm
Head TypeFlat
MaterialSteel
Screw Length12 mm
System Of MeasurementMetric
Thread StyleFully Threaded
A12.39mm
B4.00mm
C3.72mm
ColorBlue
D (length)12.00mm
E (thread)M6 X 1.0
FinishZinc
MaterialSteel
SeriesMetric
Thread LengthFull Thread
Weight0.006000

Shipping Info:

Ship weight (kg) 0.0027
Ship height (cm)1.14
Ship length (cm)1.19
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13-6712 M6 x 12 mm FHSCS, Blue
€0.51 /unit