80/20 13-3951  | CV8QNR

80/20 13-3951 M8 x 20 mm SHCS Blue Zinc

Item: CV8QNR Model: 13-3951
In Stock

Get it by Tuesday, Jun 10

€0.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlue
Drive TypeHex
Head Height8 mm
MaterialSteel
Screw Length20 mm
System Of MeasurementMetric
Thread StyleFully Threaded
A13.00mm
B6.00mm
C8.00mm
ColorBlue
D (length)20.00mm
E (thread)M8 X 1.25
FinishZinc
MaterialSteel
SeriesMetric, Ready Tube
Thread LengthFull Thread
Weight0.013000

Shipping Info:

Ship weight (kg) 0.0058
Ship height (cm)1.14
Ship length (cm)2.01
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 13-3951 M8 x 20 mm SHCS Blue Zinc
€0.39 /unit