80/20 12174  | CV8QCU

80/20 12174 Base, Swivel Feet, D45, Anti Slip Plate, Stainless Steel

Item: CV8QCU Model: 12174
In Stock

Get it by Friday, Jun 13

€23.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A20.00mm
B44.00mm
C2.00mm
ColorSatin / Black
FinishStainless
Load Capacity6,600 lb / 2993.71 kg
MaterialStainless Steel / Thermoplastic Elastomer
ProcessMetal Injection Molded
SeriesFractional, Metric
Weight0.286000

Shipping Info:

Ship weight (kg) 0.1287
Ship height (cm)2.03
Ship length (cm)4.57
Ship width (cm)3.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 12174 Base, Swivel Feet, D45, Anti Slip Plate, Stainless Steel
€23.35 /unit