80/20 12137  | CV8QCF

80/20 12137 Plastic Combination Hinge 45x45 Left, Detachable

Item: CV8QCF Model: 12137
In Stock

Get it by Tuesday, Jun 10

€7.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A50.00mm
B48.00mm
C28.00mm
ColorBlack
D43.50mm
E25.00mm
F6.60mm
G8.90mm
GradePA6GF30
H7.00mm
J7.90mm
MaterialNylon PA Glass Fiber Reinforced
Max Load35 Nm / 25 ft-Lbs.
OrientationLeft
ProcessInjection Molded
Series45 Series
Slot TabN/A
Weight0.103000

Shipping Info:

Ship weight (kg) 0.0463
Ship height (cm)2.03
Ship length (cm)4.57
Ship width (cm)3.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 12137 Plastic Combination Hinge 45x45 Left, Detachable
€7.89 /unit