80/20 12038  | CV8PZT

80/20 12038 Cover Cap, Connection Angle80/40, 76 x 76 x 38, Nylon

Item: CV8PZT Model: 12038
In Stock

Get it by Tuesday, Jun 10

€1.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

A14.00mm
B106.00mm
C4.00mm
ColorN/A
D37.60mm
MaterialPA6 GF 30
Series15 Series, 40 Series, 45 Series
Weight0.038100

Shipping Info:

Ship weight (kg) 0.0171
Ship height (cm)2.79
Ship length (cm)4.57
Ship width (cm)3.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 12038 Cover Cap, Connection Angle80/40, 76 x 76 x 38, Nylon
€1.82 /unit