80/20 11-6320  | CV8PXK

80/20 11-6320 M6 x 20 mm BHSCS, Black

Item: CV8PXK Model: 11-6320
In Stock

Get it by Tuesday, Jun 10

€0.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drive TypeHex
FinishBlack Oxide
Head Height3.15 mm
Head TypeButton
MaterialSteel
Screw Length20 mm
System Of MeasurementMetric
Thread StyleFully Threaded

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.14
Ship length (cm)2.01
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 11-6320 M6 x 20 mm BHSCS, Black
€0.53 /unit