80/20 11-4710  | CV8PWE

80/20 11-4710 M4 x 10 mm FHSCS, Black

Item: CV8PWE Model: 11-4710
In Stock

Get it by Thursday, Jun 12

€0.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drive TypeHex
FinishBlack Oxide
Head Height2.48 mm
Head TypeFlat
MaterialSteel
Screw Length10 mm
System Of MeasurementMetric
Thread StyleFully Threaded

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)1.14
Ship length (cm)0.99
Ship width (cm)1.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 11-4710 M4 x 10 mm FHSCS, Black
€0.29 /unit