80/20 1012-BLACK-FB  | CV8PUE

80/20 1012-BLACK-FB 1 Inch Quarter Round T Slot Ext Full Black Anodize

Item: CV8PUE Model: 1012-BLACK-FB
Limited Availability
€0.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Drop Lock
FinishAnodized
GradeGrade 6063-T6
Height1"
Length1"
MaterialAluminum
Modulus Of Elasticity10000000 lbs.-sq. in.
Moment Of Inertia - Ix0.04I
Moment Of Inertia - Iy0.04I
Number Of Open Slots2
Overall Length242"
Series10 Series
Surface Area0.423 sq. in.
Width1"
Yield Strength25000 psi

Shipping Info:

Ship weight (kg) 0.0186
Ship length (cm)614.68
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
80/20 1012  | CV8PTZ 10121012€0.29
80/20 1012-145  | CV8PUA 1012-1451012-145€42.01
80/20 1012-145-BLACK-FB  | CV8PUB 1012-145-BLACK-FB1012-145-BLACK-FB€106.35
RFQ
80/20 1012-242  | CV8PUC 1012-2421012-242€70.12
80/20 1012-242-BLACK-FB  | CV8PUD 1012-242-BLACK-FB1012-242-BLACK-FB€177.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

80/20 1012-BLACK-FB 1 Inch Quarter Round T Slot Ext Full Black Anodize
€0.73 /unit