Flat Shipping

Flat Shipping at €24.99 + VAT

3M XO-DR Quick Change Disc, Non-Woven, TR Disc Attachment System | CE9QZN 498Y46

3M 7100173795 XO-DR Quick Change Disc, Non-Woven, TR Disc Attachment System

Item: CE9QZN Model: 7100173795Cross Ref: 498Y46 / XO-DR
Limited Availability
€15.05 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive MaterialSilicon Carbide
Abrasive TypeNon Woven
ColorPurple
GritNF
Max. Rpm15000 RPM
Overall Dia.3"
Diameter3"
GradeExtra Coarse
Maximum Operating Speed15000 RPM
Quick-change SystemTR
SeriesXO-DR Series

Shipping Info:

Ship weight (kg) 0.0225
Country of OriginUSA

Product Variants

ProductModelOverall Dia.Abrasive MaterialPrice
3M XO-DR Quick Change Disc, Non-Woven, TR Disc Attachment System | CE9QZP 498Y47 71001760944"Silicon Carbide€19.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100173795 XO-DR Quick Change Disc, Non-Woven, TR Disc Attachment System
€15.05 /unit