Flat Shipping

Flat Shipping at €24.99 + VAT

3M X5012VX-ANSI Climbing, Hard Hat, Type 1, Ratchet 6-Point | CF2MQP 54XL20

3M 7100175568 X5012VX-ANSI Hard Hat, Black, No Graphics, Ratchet 6-Point, ABS, Side-Slots

Item: CF2MQP Model: 7100175568Cross Ref: 54XL20 / X5012VX-ANSI
Limited Availability
€96.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory SlotsYes
Ansi ClassificationType 1, Class C
Ansi Impact Type1
Fits Hat SizeOne Size Fits Most
Head Protection Brand3M
Head Protection GraphicsNo Graphics
Head Protection StyleFront Brim
Head Protection VentingYes
High VisibilityNo
IncludesReplaceable Brow Pad, Uvicator
Number Of Suspension Points6
SizeNone
Accessory Mounting OptionsSide-Slots
ApplicationAny Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas And Wind Utilities, Forestry, Telecommunication
Head Protection MaterialABS
Head Protection Suspension TypeRatchet (6-Point)
High-visibilityNo
SeriesSecureFit(TM) X5000
StandardsANSI Z89.1
Suspension Adjustment TypeRatchet

Shipping Info:

Ship weight (kg) 0.702
Country of OriginPL

Product Variants

ProductModelAnsi ClassificationHead Protection VentingHigh VisibilityHead Protection StyleHead Protection GraphicsNumber Of Suspension PointsFits Hat SizeSuspension Adjustment TypePrice
3M X5001X-ANSI Climbing, Hard Hat, Type 1, Ratchet 6-Point | CF2MQA 54XL06 7100175554Type 1, Class ENoNoFront BrimNo Graphics6One Size Fits Most-€168.41
3M X5002X-ANSI Climbing, Hard Hat, Type 1, Ratchet 6-Point | CF2MQB 54XL07 7100175555Type 1, Class ENoNoFront BrimNo Graphics6One Size Fits Most-€168.41
3M X5003X-ANSI Climbing, Hard Hat, Type 1, Ratchet 6-Point | CF2MQC 54XL08 7100175556Type 1, Class ENoNoFront BrimNo Graphics6One Size Fits Most-€165.11
3M X5004X-ANSI Climbing, Hard Hat, Type 1, Ratchet 6-Point | CF2MQD 54XL09 7100175557Type 1, Class ENoNoFront BrimNo Graphics6One Size Fits Most-€168.41
3M X5005X-ANSI Climbing, Hard Hat, Type 1, Ratchet 6-Point | CF2MQE 54XL10 7100175558Type 1, Class ENoNoFront BrimNo Graphics6One Size Fits Most-€168.41
3M X5007X-ANSI Climbing, Hard Hat, Type 1, Ratchet 6-Point | CF2MQF 54XL11 7100175559Type 1, Class ENoNoFront BrimNo Graphics6One Size Fits Most-€168.41
3M X5012X-ANSI Climbing, Hard Hat, Type 1, Ratchet 6-Point | CF2MQG 54XL12 7100175560Type 1, Class ENoNoFront BrimNo Graphics6One Size Fits Most-€168.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100175568 X5012VX-ANSI Hard Hat, Black, No Graphics, Ratchet 6-Point, ABS, Side-Slots
€96.23 /unit