Flat Shipping

Flat Shipping at €24.99 + VAT

3M TR-800-PSK Powered Air Purifying Respirator Assembly Painters Kit, Universal, Belt-Mounted | CE9RXW 475M27

3M 7100150922 TR-800-PSK PAPR Assembly Painters Kit, Versaflo, Hood, Belt-Mount, Universal

Item: CE9RXW Model: 7100150922Cross Ref: 475M27 / TR-800-PSK
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,780.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Battery TypeLithium Ion, Rechargeable
SuspensionRatchet
Window MaterialPolycarbonate
ApplicationGeneral Purpose
Battery ChemistryLithium Ion
Battery Run Time6 hrs. to 10 hrs.
Blower MountBelt Mount
Brand And Series3M Versaflo
Headgear TypeHood
IncludesAirflow Indicator, Battery Attachment Tool, Breathing Tube, Breathing Tube Cover, Breathing Tube Cover and Storage, Cleaning Kit, Easy Clean Belt, Filter Cover, OV/HE Cartridge, Respiratory Faceshield Assembly, Safe Battery, Safe PAPR Unit, Single Station Battery Charger
Includes BatteryYes
Includes BlowerYes
Includes Breathing TubeYes
Includes CartridgesYes
Includes HeadgearYes
Intrinsically SafeYes
Maximum Operating Temperature55°C
Minimum Operating Temperature-5°C
SeriesVersaflo Series
SizeUniversal
StandardsNIOSH APPROVED
Suspension Adjustment TypeRatchet
System TypePAPR System

Shipping Info:

Ship weight (kg) 6.03
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBattery TypePrice
3M TR-813N Powered Air Purifying Respirator, Universal, Belt-Mounted, Headgear Included No | CE9RXQ 475M25 7100150924Lithium Ion, Rechargeable€2,914.92
3M TR-814N Powered Air Purifying Respirator, Universal, Belt-Mounted, Headgear Included No | CE9RXR 475M26 7100150923Lithium Ion, Rechargeable€2,950.09
3M TR-800-HIK Powered Air Purifying Respirator, Universal, Belt-Mounted | CE9RXT 475M29 7100150927Lithium Ion, Rechargeable€3,593.33
3M TR-800-ECK Powered Air Purifying Respirator Easy Clean Kit, Universal, Belt-Mounted | CE9RXV 475M28 7100150926Lithium Ion, Rechargeable€3,170.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100150922 TR-800-PSK PAPR Assembly Painters Kit, Versaflo, Hood, Belt-Mount, Universal
€3,780.33 /unit