Flat Shipping

Flat Shipping at €24.99 + VAT

3M TR-616N PAPR Assembly, Universal, Belt-Mounted, Cartridges Included No | CE9TZC 38HX35

3M 7100035759 TR-616N PAPR Assembly, Versaflo, Belt-Mount, Lithium Ion, Includes Battery

Item: CE9TZC Model: 7100035759Cross Ref: 38HX35 / TR-616N
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,003.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPAPR Assembly
ApplicationGeneral Purpose
Battery ChemistryLithium Ion
Battery IncludedYes
Battery TypeLithium Ion
Cartridges IncludedNo
Includes BlowerYes
Includes Breathing TubeYes
Includes HeadgearNo
Intrinsically SafeNo
Battery Run Time5.5 hrs. to 13 hrs.
Blower MountBelt Mount
Brand And Series3M Versaflo
IncludesBT-30 Length Adjusting Breathing Tube, TR-602N Motor/Blower, TR-626 High Durability Belt, TR-632 High Capacity Battery, TR-971 Airflow Indicator
Includes BatteryYes
Includes CartridgesNo
Maximum Operating Temperature54°C
Minimum Operating Temperature-10°C
Product TypePAPR Assembly
SeriesVersaflo Series
SizeUniversal
StandardsNIOSH APPROVED
System TypePAPR System

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCartridges IncludedApplicationHeadgear IncludedColorSizeBattery ChemistryIntrinsically SafeIncludes BlowerPrice
3M TR-600-ECK PAPR System Kit S-433 Hood Assembly Universal | AH8DJR 38HX30 7100035754YesGeneral PurposeYes-UniversalLithium IonNoYes€2,120.99
3M TR-617N PAPR Assembly Easy Clean Belt TR-627 | AH8DJT 38HX36 7100035830NoGeneral PurposeNo-UniversalLithium IonNoYes€1,909.34
3M TR-614-HK PAPR System, Universal, HE Filter | CD3XEH 48TK34 7100098537YesPharmaceuticalFace ShieldGrayUniversalLithium IonNoYes€2,876.45
3M TR-600-HKS PAPR System, S/M, Belt-Mounted, Cartridges Included HE Filter | CE9TYN 48TK32 7100100424YesPharmaceutical-Gray-Lithium IonNoYes€3,021.51
3M TR-600-HKL PAPR System, M/L, Belt-Mounted, Cartridges Included HE Filter | CE9TYP 48TK33 7100098538YesPharmaceutical-Gray-Lithium IonNoYes€2,938.84
3M TR-602N PAPR Blower, Universal, Belt-Mounted, Cartridges Included No | CE9TYZ 38HX32 7100035756No----Lithium IonNo-€1,074.17
3M TR-613N PAPR Assembly, Universal, Belt-Mounted, Cartridges Included No | CE9TZA 38HX33 7100035757NoGeneral Purpose---Lithium IonNoYes€1,718.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100035759 TR-616N PAPR Assembly, Versaflo, Belt-Mount, Lithium Ion, Includes Battery
€2,003.25 /unit