Flat Shipping

Flat Shipping at €24.99 + VAT

3M TR-600-HIK PAPR System Kit, Universal, Belt-Mounted, Cartridges Included HE Filter | CE9TYQ 38HX31

3M TR-600-HIK PAPR System Kit, Universal, Belt-Mounted, Cartridges Included HE Filter

Item: CE9TYQ Model: TR-600-HIKCross Ref: 38HX31
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,190.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPAPR System Kit
ApplicationGeneral Purpose
Battery ChemistryLithium Ion
Battery IncludedYes
Battery TypeLithium Ion
Cartridges IncludedYes
Includes BlowerYes
Includes Breathing TubeYes
Includes HeadgearYes
Intrinsically SafeNo
SuspensionStrap
Suspension Adjustment TypeTextile Strap
Window MaterialPolycarbonate
Brand And Series3M Versaflo
SizeUniversal
StandardsNIOSH APPROVED
System TypePAPR System

Shipping Info:

Ship weight (kg) 6.516
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M TR-600-HIK PAPR System Kit, Universal, Belt-Mounted, Cartridges Included HE Filter
€3,190.80 /unit