Flat Shipping

Flat Shipping at €24.99 + VAT

3M T-8 Absorbent Boom, Oil-Based Liquids, 12 Gallon, 8 Feet, Polyester, Polypropylene | CF2UFL 39CD53

3M 7000001922 T-8 Absorbent Boom, 3 Inch x 8 Ft., 15 gal/pk/2 gal/boom, No Connector, White, 6 PK

Item: CF2UFL Model: 7000001922Cross Ref: 39CD53 / T-8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€253.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Boom
ColorWhite
ConnectorNo Connector
Diameter3"
Length8 ft.
Color/patternWhite
Connector TypeNo Connector
Filler MaterialPolyester, Polypropylene
FloatingYes
Fluids AbsorbedFlammable Liquids, Fuel
For Use With Chemical Or Metal TypeDiesel, Fuel, Hydrocarbon Oil, Mineral Oil, Motor
IncinerableYes
Neutralizes Chemical TypeHydrocarbon Oils, Mineral Oils
Outer Mesh MaterialPolyester, Polypropylene
Outside Skin MaterialPolyester, Polypropylene
Product TypeSorbent Sock
Size3" x 8 ft.
Sock/boom ProfileRound
Specialized ApplicationsEquipment, Fuel Dispensing Areas, Industrial Machinery, Vehicle Traffic Areas
StandardsASTM F 726-06, ASTM F 726-81
Static DissipativeNo
Uv ResistantYes
Volume Absorbed Per Pkg.15 gal.
Volume Absorbed Per Sock/boom2 gal.

Shipping Info:

Ship weight (kg) 4.725
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
3M T-4 Absorbent Boom, Oil-Based Liquids, 12 Gallon, 4 Feet, Polyester, Polypropylene | CF2UFM 39CD55 7000029593700002959312€205.11
3M T-12 Absorbent Boom, Oil-Based Liquids, 12 Gallon, 12 Feet, Polyester, Polypropylene | CF2UFN 39CD54 710001141071000114104€219.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000001922 T-8 Absorbent Boom, 3 Inch x 8 Ft., 15 gal/pk/2 gal/boom, No Connector, White, 6 PK
€253.36 /pack