Flat Shipping

Flat Shipping at €24.99 + VAT

3M RP+160GF Double-Sided Foam Tape, Acrylic, 2 Inch x 18 yd., 62 mil Tape Thick, Gray | CN2RAX 2-18-RP62 / 15C947

3M RP+160GF Double-Sided Foam Tape, Acrylic, 2 Inch x 18 yd., 62 mil Tape Thick, Gray

Item: CN2RAX Model: RP+160GFCross Ref: 800X14
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€306.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided VHB Tape
Adhesion To Steel288 oz./in.
Common IndustryConstruction
EnvironmentIndoor and Outdoor
Foam Cell TypeClosed
Foam Density TypeConformable
Imperial Tape Length18 yd.
Imperial Tape Width2"
Imperial Tape Wxl2" x 18 yd.
Liner IncludedYes
Liner MaterialFilm
Max. Adhesion Time24 Months
Maximum Tape Performance Temperature250°F
Metric Tape Length16.46m
Metric Width50.8 mm
Minimum Tape Performance TemperatureNot Rated
Product FormContinuous Roll
RemovableYes
SeriesRP+160GF Series
StandardsISO
Surface CompatibilityGlass, Metal
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape ApplicationGeneral Purpose
Tape Backing ConstructionFoam
Tape Backing MaterialPolyethylene Release Liner
Tape ColorGray
Tape Core Diameter3"
Tape Resistance PropertiesHeat-Resistant
Tape Tensile Strength105 lbs./in.
Tape Thickness62 mil.
Temperature Range0°F to 250°F

Shipping Info:

Ship weight (kg) 1.116

Product Variants

ProductModelLiner ColorAdhesiveShapePrice
3M 4910 Double Sided Vhb Tape 12" x 1 yd Clear | AA6VNJ 15C302 4910RedGeneral Purpose AcrylicContinuous Roll€147.43
3M 4910 Double Sided VHB Tape 1/2In x 5 yard Clear | AA6VNK 15C303 4910RedGeneral Purpose AcrylicContinuous Roll€36.12
3M 4910 Double Sided Vhb Tape 12" x 5 yd Clear | AA6VNL 15C304 4910RedGeneral Purpose AcrylicContinuous Roll€542.58
3M 4910 Double Sided Vhb Tape 1" x 5 yd Clear | AA6VNM 15C305 4910RedGeneral Purpose AcrylicContinuous Roll€77.45
3M 4910 Double Sided Vhb Tape 2" x 5 yd Clear | AA6VNN 15C306 4910RedGeneral Purpose AcrylicContinuous Roll€109.61
3M 4910 Double Sided VHB Tape 3/4In x 5 yard Clear | AA6VNP 15C307 4910RedGeneral Purpose AcrylicContinuous Roll€47.35
3M 4910 Double Sided Vhb Tape 6" x 1 yd Clear | AA6VNQ 15C308 4910RedGeneral Purpose AcrylicContinuous Roll€73.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M RP+160GF Double-Sided Foam Tape, Acrylic, 2 Inch x 18 yd., 62 mil Tape Thick, Gray
€306.10 /unit