Flat Shipping

Flat Shipping at €24.99 + VAT

3M PT4RMB* Round Mounting Bracket, 4 Inch Height, 4 Inch Diameter | CE9NAU 2RB20

3M 7000059409 PT4RMB* Round Mounting Bracket, Round, 0.8 Inch Overall Height, 4 Inch Overall Length

Item: CE9NAU Model: 7000059409Cross Ref: 2RB20 / PT4RMB*
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Mounting Bracket
ColorRed
Diameter4"
FinishGalvanized
Height4"
IncludesFasteners
Length10"
MaterialSteel
Mounting HardwareNot Applicable
Passthrough ShapeRound
Usage LocationCommercial Construction Surfaces

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.03
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUK

Product Variants

ProductModelHeightColorMaterialFire RatingDiameterShapePassthrough ShapeFinishPkg. Qty.Price
3M PT2RD Firestop Pass-Through Device | CF2DYN 1XRR4 70001338422"Red-Up To 3 hrs.-Round--1€114.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000059409 PT4RMB* Round Mounting Bracket, Round, 0.8 Inch Overall Height, 4 Inch Overall Length
€47.95 /pack