Flat Shipping

Flat Shipping at €24.99 + VAT

3M NST-3/16-Black Heat Shrink Tubing, 0.19 Inch ID. Before Shrinking, 200 Ft Length, 3Pk | CN7UVJ

3M NST-3/16-Black Heat Shrink Tubing, 0.19 Inch ID. Before Shrinking, 200 Ft Length, 3Pk

Item: CN7UVJ Model: NST-3/16-BlackCross Ref: 2GCP1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,298.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing
Adhesive LinedNo
ColorBlack
Dielectric Strength800V
FeaturesAbrasion Resistant, Flame Retardant, Fuel Resistant, Oil Resistant, Solvent Resistant
Flame RetardantYes
I.d. After Shrinking3"
I.d. Before Shrinking0.19"
Length200 ft.
Length (straight Wireway)200 ft.
MaterialModified Chlorinated Polyolefin
Max. Temp.250°F
Min. Shrink Temp.275°F
Min. Temp. Rating-94°F
Package StyleCut To Length
Shrink Ratio0.0840277777777778
Shrink Tubing Adhesive LinedNo
Shrink Tubing I.d. Before Shrinking0.187"
Shrink Tubing Length200 ft.
Shrink Tubing PropertiesAbrasion Resistant, Acid And Alkali Resistant, Fuel And Oil Resistant
Shrink Tubing Wall TypeThin Wall
Temp. Range-94°F to +250°F
Use With Wire Size20 AWG to 18 AWG
Wall Thickness After Shrinking0.035" , 1/25"
Wall TypeThin Wall

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelI.d. After ShrinkingColorFlame RetardantWall TypeI.d. Before ShrinkingWall Thickness After ShrinkingShrink RatioTemp. RangePkg. Qty.Price
3M SKE-8/20 All Purpose Heat Shrink Tubing, Heavy End Cap Ske 8/20, 0.31-0.43 Inch, PK 50 | CN7TVU 70103039900.3"BlackNoMedium Wall-0.09"--50€458.92
3M FP301-3/64-48"-CLEAR-25 PCS Heat Shrink Tubing, 0.05 Inch ID. Before Shrinking, 4 Ft Length, 25 PK | CN7UTE FP301-3/64-48"-CLEAR-25 PCS0.02"ClearYesThin Wall0.05"0.02"0.0840277777777778-67°F to +275°F25€93.12
3M FP301-3/64-48"-BLACK-25 PCS Heat Shrink Tubing, 0.05 Inch ID. Before Shrinking, 4 Ft Length, 25 PK | CN7UTF FP301-3/64-48"-BLACK-25 PCS0.02"BlackYesThin Wall0.05"0.02"0.0840277777777778-67°F to +275°F25€85.98
3M FP-301-3/64-Black-4 FP-301-3/64-Black-4'-Bulk0.02"BlackYesThin Wall0.05"0.02"0.0840277777777778-67°F to +275°F250€695.77
3M FP-301-3/64-Clear-4 FP-301-3/64-Clear-4'-Bulk0.02"ClearYesThin Wall0.05"0.02"0.0840277777777778-67°F to +275°F250€695.77
3M FP-301-3/64-Blue-4 FP-301-3/64-Blue-4'-Bulk--------1-
RFQ
3M FP301-3/64-1000 FP301-3/64-1000'-CLEAR-SPOOL0.02"ClearYesThin Wall0.05"0.02"0.0840277777777778-67°F to +275°F3€1,972.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M NST-3/16-Black Heat Shrink Tubing, 0.19 Inch ID. Before Shrinking, 200 Ft Length, 3Pk
€2,298.77 /pack