Flat Shipping

Flat Shipping at €24.99 + VAT

3M MVU14-47PX-A Pin Terminal Blue Butted 16-14 - Pack Of 100 | AD2DYJ 3NLV5

3M 7100055062 MVU14-47PX-A Pin Terminal, Blue, 100 PK

Item: AD2DYJ Model: 7100055062Cross Ref: 3NLV5 / MVU14-47PX-A
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Terminal
Barrel Inside Dia.0.075"
Barrel Inside Diameter0.09"
Color CodeBlue
Connection MaterialCopper
Connection TypeCrimp
Diameter (d)0.075"
Dimension E0.47"
Insulation ColorBlue
Insulation MaterialVinyl
Insulation TypeVinyl
Max. Insulation Outer Dia.0.17"
Max. Temp.167°F
Max. Voltage600V
Maximum Conductor Size14 AWG
Min. Conductor Size16 AWG
Overall Length0.9"
SeamButted
Solution ForWireless Network Infrastructure Accessories
Terminal ConnectionCrimp
Wire Size16 AWG to 14 AWG
Barrel Id0.075"
Maximum Temperature167°F
Maximum Voltage600V
StandardsUL LISTED/CSA CERTIFIED
Wire Range16 AWG to 14 AWG

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)7.11
Ship length (cm)2.29
Ship width (cm)4.32
HS code8536904000
Country of OriginTW

Product Variants

ProductModelWire SizeInsulation ColorColor CodeBarrel Inside Dia.Insulation MaterialInsulation TypeMax. VoltageSeamPkg. Qty.Price
3M MVU18-47PX-A Pin Terminal Red Butted 22-18 - Pack Of 100 | AD2DYH 3NLV4 710005489622 AWG to 18 AWGRedRed0.075"VinylVinyl600VButted100€96.53
3M MVU10-55PX-A Pin Terminal Yellow Butted 12-10 - Pack Of 50 | AD2DYK 3NLV6 710005506112 AWG to 10 AWGYellowYellow0.11"VinylVinyl600VButted50€100.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100055062 MVU14-47PX-A Pin Terminal, Blue, 100 PK
€101.03 /unit