Flat Shipping

Flat Shipping at €24.99 + VAT

3M MV18-6FLX Fork Terminal Red 22 To 18 Awg - Pack Of 100 | AA8TMG 1A084

3M 7010320679 MV18-6FLX Fork Terminal, Red, #6 Stud Size, 0.00 to 0.25 Inch, 100 PK

Item: AA8TMG Model: 7010320679Cross Ref: 1A084 / MV18-6FLX
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Terminal
Color CodeRed
Connection MaterialCopper
Connection TypeLug
Insulation ColorRed
Insulation MaterialVinyl
Insulation TypeVinyl
Max. Temp.221°F
Max. Voltage600V
Overall Length22/25"
SeamBrazed
Stud Size#6
Terminal TypeLocking
Wire Size22 AWG to 18 AWG
Barrel StyleFunnel Entry
Contact FinishTin
Contact MaterialCopper
Insulation CoveragePartial Coverage
Maximum Operating Temperature221°F
Maximum Voltage1000V
Maximum Wire Size18 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size22 AWG
Rohs CompliantYes
Seam StyleBrazed
Special FeaturesSpring-Like Tongue Firmly Fits Around the Stud
StandardsCSA, UL
Terminal ShapeFork
TerminationCrimp Termination Only
Termination StyleCrimp
Tongue Length0.43"
Tongue Width1/4"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8.13
Ship length (cm)2.24
Ship width (cm)6.6
HS code8536904000
Country of OriginUS

Product Variants

ProductModelInsulation ColorStud SizeWire SizeColor CodeInsulation MaterialTerminal TypeMax. VoltageInsulation TypePkg. Qty.Price
3M MV18-10FLX Fork Terminal Red 22 To 18 Awg - Pack Of 100 | AA8TMH 1A085 7000133370Red#1022 AWG to 18 AWGRedVinylLocking600VVinyl100€99.02
3M MV14-6FLX Fork Terminal Blue 16 To 14 Awg - Pack Of 100 | AA8TMJ 1A086 7000133369Blue#616 AWG to 14 AWGBlueVinylLocking600VVinyl100€89.76
3M MV14-10FLX Fork Terminal Blue 16 To 14 Awg - Pack Of 100 | AA8TMK 1A087 7000133368Blue#1016 AWG to 14 AWGBlueVinylLocking600VVinyl100€99.02
3M MV10-10FLX Fork Terminal Yellow 12 To 10 Awg - Pack Of 50 | AA8TML 1A088 7010320678Yellow#1012 AWG to 10 AWGYellowVinylLocking600VVinyl50€58.00
3M MV10-14FLX Fork Terminal Yellow 12 To 10 Awg - Pack Of 50 | AA8TMM 1A089 7000133367Yellow1/4"12 AWG to 10 AWGYellowVinylLocking600VVinyl50€79.98
3M MV18-8FLX Fork Terminal Red 22 To 18 Awg - Pack Of 100 | AA9JYV 1DMB6 7010398197Red#822 AWG to 18 AWGRedVinylLocking600VVinyl100€99.02
3M MV14-8FLX Fork Terminal Blue 16 To 14 Awg - Pack Of 100 | AA9JYW 1DMB7 7010351287Blue#816 AWG to 14 AWGBlueVinylLocking600VVinyl100€99.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010320679 MV18-6FLX Fork Terminal, Red, #6 Stud Size, 0.00 to 0.25 Inch, 100 PK
€138.34 /unit