Flat Shipping

Flat Shipping at €24.99 + VAT

3M MS80B Adjustable Monitor Stand, Black/Silver | CF2UBZ 1AYD8

3M MS80B Adjustable Monitor Stand, Black/Silver

Item: CF2UBZ Model: MS80BCross Ref: 1AYD8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStand
ColorBlack, Silver
Depth10"
Height5 7/8"
Length12"
MaterialPolystyrene
Width15"
IncludesHardware
Maximum Height5 7/8"
Minimum Height1"
Overall Depth10"
Overall Width12"
Product TypeMonitor Stand
Weight Capacity80 lbs.

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)30.48
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M MS80B Adjustable Monitor Stand, Black/Silver
€69.20 /unit