Flat Shipping

Flat Shipping at €24.99 + VAT

3M MNG18-8FBK Fork Terminal Red 22 To 18 Awg - Pack Of 1000 | AB9LFE 2DUP1

3M MNG18-8FBK Fork Terminal Red 22 To 18 Awg, 1000 Pk

Item: AB9LFE Model: MNG18-8FBKCross Ref: 2DUP1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€947.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Terminal
Color CodeRed
Connection MaterialCopper
Connection TypeCrimp , Lug
Insulation ColorRed
Insulation Dia0.145"
Insulation MaterialNylon
Insulation TypeNylon
Max. Temp.221°F
Max. Voltage600V
Maximum Wire Size18 AWG
Min. Wire Size22 AWG
Overall Length21/25"
Rohs CompliantYes
SeamBrazed
Seam StyleButted
Stud Size#8
Terminal ConnectionCrimp
Terminal ShapeBlock Fork
Terminal TypeBlock
Termination StyleCrimp
Wire Size22 AWG to 18 AWG
Barrel Length44"
Barrel StyleInsulation Grip
Contact FinishTin
Contact MaterialCopper
Maximum Operating Temperature221°F
Maximum Voltage600V
Minimum Wire Size22 AWG
StandardsCSA CERTIFIED, UL LISTED
TerminationCrimp Termination Only
Tongue Thickness0.03"
Tongue Width0.3"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)2.54
Ship length (cm)2.13
Ship width (cm)2.54
HS code8536698000
Country of OriginUS

Product Variants

ProductModelInsulation ColorStud SizeWire SizeTerminal TypeColor CodeMin. Wire SizeInsulation MaterialMax. VoltagePkg. Qty.Price
3M MNG10-8FBK Fork Terminal Yellow 12 To 10 Awg - Pack Of 500 | AB9KTU 2DPY9 MNG10-8FBKYellow#812 AWG to 10 AWGBlockYellow12 AWGNylon600V500€602.93
3M MNG14-6FBK Fork Terminal Blue 16 To 14 Awg - Pack Of 1000 | AB9KTV 2DPZ3 MNG14-6FBKBlue#616 AWG to 14 AWGBlockBlue-Nylon600V1€950.18
3M MNG14-6FFBK Fork Terminal Blue 16 To 14 Awg - Pack Of 1000 | AB9KWJ 2DRL4 MNG14-6FFBKBlue#616 AWG to 14 AWGBlockBlue16 AWGNylon600V1€1,183.20
3M MNG14-10FLK Fork Terminal Blue 16 To 14 Awg - Pack Of 1000 | AB9KWL 2DRL7 MNG14-10FLKBlue#1016 AWG to 14 AWGLockingBlue-Nylon600V1€902.40
3M MNG14-8FBK Fork Terminal Blue 16 To 14 Awg - Pack Of 1000 | AB9KYW 2DTC6 MNG14-8FBKBlue#816 AWG to 14 AWGBlockBlue16 AWGNylon600V1€1,019.04
3M MNG14-10FBK Fork Terminal Blue 16 To 14 Awg - Pack Of 1000 | AB9KYY 2DTC8 MNG14-10FBKBlue#1016 AWG to 14 AWGBlockBlue16 AWGNylon600V1€904.05
3M MNG18-4FLK Fork Terminal Red 22 To 18 Awg - Pack Of 1000 | AB9KZC 2DTD5 MNG18-4FLKRed#422 AWG to 18 AWGLockingRed22 AWGNylon600V1€1,070.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M MNG18-8FBK Fork Terminal Red 22 To 18 Awg, 1000 Pk
€947.64 /unit