Flat Shipping

Flat Shipping at €24.99 + VAT

3M MNG14-6R/SX Ring Terminal Blue Brazed 16 To 14 - Pack Of 100 | AE4AJW 5HE59

3M 7000133281 MNG14-6R / SX Ring Terminal, Nylon, Blue, #6 Stud Size, 16 AWG to 14 AWG Wire Size Range, 100 PK

Item: AE4AJW Model: 7000133281Cross Ref: 5HE59 / MNG14-6R / SX
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
ColorBlue
Color CodeBlue
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorBlue
Insulation MaterialNylon
Insulation TypeNylon
Max. Temp.221°F
Max. Voltage600V
Overall Length0.81"
SeamBrazed
Stud Size#6
Terminal ConnectionCrimp
Terminal Connection TypeCrimp
Terminal TypeStandard
Barrel Length0.25"
Barrel StyleButted
Contact MaterialCopper
InsulationNylon
Insulation CoveragePartial Coverage
Seam StyleButted
StandardsCSA CERTIFIED, UL LISTED
Terminal ShapeStandard Ring Tongue
TerminationCrimp Termination Only
Tongue Length0.56"
Tongue Width1/4"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)7.37
Ship length (cm)2.06
Ship width (cm)4.32
HS code8536904000
Country of OriginUS

Product Variants

ProductModelInsulation ColorStud SizeSeamOverall LengthColor CodeMin. Wire SizeColorInsulation MaterialPkg. Qty.Price
3M MNG10-6RX Ring Terminal Yellow Brazed 12-10 - Pack Of 50 | AA9KAE 1DMG5 7000133295Yellow#6Brazed1.03"Yellow--Nylon50€75.11
3M MNG14-8RK Ring Terminal Blue Brazed 16-14 - Pack Of 1000 | AB9KUA 2DPZ8 7100164002Blue#8Brazed0.91"Blue--Nylon1€812.47
3M MNG14-8R/LK Ring Terminal Blue Brazed 16-14 - Pack Of 1000 | AB9KUD 2DRA3 7100164003Blue#8Brazed0.94"Blue--Nylon1€1,028.81
3M MNG14-10R/LK Ring Terminal Blue Brazed 16-14 - Pack Of 1000 | AB9KUG 2DRA7 7100164004Blue#10Brazed0.94"Blue--Nylon1€846.58
3M MNG14-10RK Ring Terminal Blue Brazed 16-14 - Pack Of 1000 | AB9KUJ 2DRC1 7000132247Blue#10Brazed0.91"Blue-BlueNylon1€896.61
3M MNG18-14R/SK Ring Terminal Red Brazed 22 To 18 - Pack Of 1000 | AB9KVN 2DRH4 7100163930Red1/4"Brazed1.07"Red--Nylon1€880.17
3M MNG18-38RK Ring Terminal Red Brazed 22 To 18 - Pack Of 1000 | AB9KVU 2DRJ1 7100163931Red3/8"Brazed1 3/25"Red--Nylon1€880.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000133281 MNG14-6R / SX Ring Terminal, Nylon, Blue, #6 Stud Size, 16 AWG to 14 AWG Wire Size Range, 100 PK
€192.32 /unit