Flat Shipping

Flat Shipping at €24.99 + VAT

3M MN838RX Ring Terminal Red 8 Awg - Pack Of 10 | AE7NHK 5ZNR2

3M 7010319713 MN838RX Ring Terminal, Nylon, Red, 3/8 Inch Stud Size, 8 AWG to 8 AWG Wire Size Range, 10 PK

Item: AE7NHK Model: 7010319713Cross Ref: 5ZNR2 / MN838RX
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Barrel Inside Diameter0.18"
Color CodeRed
Connection MaterialCopper
Connection TypeCrimp , Lug
Connection Width3/8"
For Wire Size8 AWG
Hole Spacing0.45"
InsulationNylon
Insulation ColorRed
Insulation CoveragePartial Coverage
Insulation MaterialNylon
Insulation TypeNylon
Max. Temp.221°F
Max. Voltage600V
Maximum Wire Size8 AWG
Min. Wire Size8 AWG
Overall Length1.38"
Rohs CompliantYes
SeamBrazed
Seam StyleBrazed
Special FeaturesCorrosion-Resistant, Flared Portion Of The Nylon Sleeve Offers Easy Insertion Of Wires, Reliable Performance, Secure Fit
Stud Size3/8"
Terminal ConnectionCrimp
Terminal Connection TypeCrimp
Terminal ShapeStandard Ring Tongue
Terminal TypeRing
Termination StyleCrimp
Wire Range8 AWG
Barrel Length0.31"
Barrel StyleBrazed
Contact FinishTin
Contact MaterialCopper
Maximum Operating Temperature221°F
Maximum Voltage1000V
Minimum Wire Size8 AWG
StandardsCSA CERTIFIED, UL LISTED
TerminationCrimp Termination Only
Tongue Length1.07"
Tongue Thickness0.05"
Tongue Width0.59"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)10.92
Ship length (cm)3.51
Ship width (cm)4.32
HS code8536904000
Country of OriginUS

Product Variants

ProductModelInsulation ColorStud SizeOverall LengthTerminal TypeColor CodeConnection TypeColorMin. Wire SizePkg. Qty.Price
3M MN24-4RK Ring Terminal Yellow Brazed 26-24 - Pack Of 1000 | AB9LBE 2DTV2 7100164997Yellow#43/5"StandardYellowCrimp--1€1,853.29
3M MN24-8RK Ring Terminal Yellow Brazed 26-24 - Pack Of 1000 | AB9LBJ 2DTW1 7100165003Yellow#80.69"StandardYellowCrimp--1€1,903.45
3M MN24-6RK Ring Terminal Yellow Brazed 26-24 - Pack Of 1000 | AB9LBL 2DTX2 7100164999Yellow#63/5"StandardYellowCrimp--1€1,899.06
3M MN8-10R/SK Ring Terminal Red Brazed 8 Awg - Pack Of 200 | AC2FBT 2JJW4 7100077614Red#101.26"StandardRedCrimp--200€240.66
3M MN8-14R/SK Ring Terminal Red Brazed 8 Awg - Pack Of 200 | AC2FBU 2JJW8 7010397559Red1/4"1.26"StandardRedCrimp--200€222.95
3M MN8-516RK Ring Terminal Red Brazed 8 Awg - Pack Of 200 | AC2FCA 2JJY2 7000132144Red0.312"1.38"StandardRedCrimpRed-200€475.73
3M MN6-14R/SK Ring Terminal Blue Brazed 6 Awg - Pack Of 200 | AC2FCU 2JKD2 7000132147Blue1/4"1 1/2"StandardBlueCrimpBlue-200€450.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010319713 MN838RX Ring Terminal, Nylon, Red, 3/8 Inch Stud Size, 8 AWG to 8 AWG Wire Size Range, 10 PK
€36.91 /pack