Flat Shipping

Flat Shipping at €24.99 + VAT

3M MGC PK25 Moisture Guard Connector Black 3port - Pack Of 25 | AD7EPU 4DYW6

3M MGC PK25 Moisture Guard Connector Black 3port, 25 Pk

Item: AD7EPU Model: MGC PK25Cross Ref: 4DYW6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMoisture Guard Connector
ApplicationMoisture Resistant
ColorBlack
Compatible With Product TypeIrrigation, Lighting
Connector TypeMoisture Guard
Crimping ToolPliers
FeaturesUp Protection
Fill MaterialGel
Flame RetardantYes
Insulation MaterialPolycarbonate
MaterialPolycarbonate
Max. Insulation Dia.0.15"
Max. Temp.221°F
Max. Voltage600V
Maximum Insulation Diameter0.15"
Maximum Run Wire Size18 AWG
Maximum Tap Wire Size18 AWG
Minimum Run Wire Size20 AWG
Minimum Tap Wire Size20 AWG
No. Of Ports3
Number Of Ports3
Rohs CompliantYes
TypeGel Filled, Moisture Resistant
Ul 94 Flammability RatingV-2
Wire Size20 AWG to 12 AWG
Wire TypeElectrical
Contact FinishTin
Contact MaterialBrass
Flammability RatingV-2
Maximum Operating Temperature221°F
Maximum Voltage600V
Resistance PropertiesUV Resistant, Water Resistant, Weather Resistant
Run Wire Size Range20 AWG to 18 AWG
Tap Wire Size Range20 AWG to 18 AWG

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)4.57
Ship length (cm)15.24
Ship width (cm)15.24
HS code8536904000
Country of OriginUS

Product Variants

ProductModelNumber Of PortsConnector TypeColorInsulation MaterialFill MaterialMax. VoltageFlame RetardantWire TypePkg. Qty.Price
3M 560-BULK Connector Light Blue 18-16/14str - Pack Of 5000 | AB9XRC 2GAW1 70000058782Single U ElementWhitePolypropyleneNo Fill600VYesElectrical5€1,682.75
3M 564-BULK Connector Beige 2 Ports 18-14awg - Pack Of 5000 | AC2FAQ 2JJL9 70000058702Single U ElementBeigePolypropyleneNo Fill600VNoElectrical5€1,202.64
3M 557-BULK Connector Red 2 Ports 22-16awg - Pack Of 5000 | AC2FAT 2JJN4 70001488202Double U ElementRedPolypropyleneNo Fill600VYesElectrical5€3,604.28
3M 903 Connector Yellow 2 Ports 12-10AWG - Pack of 1000 | AC2FEF 2JKN1 903-BULK2Single U ElementYellowPolypropyleneNo Fill600VNoElectrical1€540.62
3M 902 Connector Brown 2 Ports 18-10AWG - Pack of 1000 | AC2FEG 2JKN5 9022Single U ElementBrownPolypropyleneNo Fill600VYesElectrical1€582.87
3M 314U-BOX Connector Clear 3 Ports 22-14awg - Pack Of 500 | AC2FJE 2JLH7 314U-BOX3Single U ElementWhiteNylonNo Fill600VYesElectrical500€781.86
3M 902 Connector Brown 2 Ports 18-10AWG - Pack of 500 | AC2FJX 2JLL7 71001770122Single U ElementBrownPolypropyleneNo Fill600VYesElectrical500€610.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M MGC PK25 Moisture Guard Connector Black 3port, 25 Pk
€115.50 /unit