Flat Shipping

Flat Shipping at €24.99 + VAT

3M M-75 Pull/cut Tape Dispenser | AC8WJV 3EGL5

3M 7000129251 M-75 Pull/cut Tape Dispenser

Item: AC8WJV Model: 7000129251Cross Ref: 3EGL5 / M-75
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€166.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPull/Cut Mountable Tape Dispenser
ColorGray
ConstructionMetal
Height5"
Length9.312"
Max. Tape Width2"
Power RequirementManual
Width4 3/4"
Blade MaterialCarbon Steel
For Maximum Tape Roll Diameter11"
For Maximum Tape Width2"
For Tape Core Diameter3"
IncludesMounting Hardware
MaterialMetal

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)12.7
Ship length (cm)12.07
Ship width (cm)12.7
HS code8422309190
Country of OriginUS

Product Variants

ProductModelMax. Tape WidthConstructionPrice
3M M-73 Pull/cut Tape Dispenser | AC8WJU 3EGL4 M-731"Metal€64.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000129251 M-75 Pull/cut Tape Dispenser
€166.97 /unit