Flat Shipping

Flat Shipping at €24.99 + VAT

3M LSE110WF Double-Sided Foam Tape, Acrylic, 1/2 Inch x 5 yd, 45 mil Tape Thick, White | CN2RBK 4943F / 15C358

3M LSE110WF Double-Sided Foam Tape, Acrylic, 1/2 Inch x 5 yd, 45 mil Tape Thick, White

Item: CN2RBK Model: LSE110WFCross Ref: 793Z86
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided VHB Tape
Adhesion To Steel76 in/oz
Common IndustryAssembly & Manufacturing
EnvironmentIndoor and Outdoor
Foam Cell TypeClosed
Foam Density TypeConformable
Imperial Tape Length5 yd.
Imperial Tape Width1/2"
Imperial Tape Wxl1/2" x 5 yd.
Liner IncludedYes
Liner MaterialPolyethylene
Maximum Tape Performance Temperature300°F
Metric Tape Length4.6m
Metric Width12.7 mm
Minimum Tape Performance Temperature32°F
Product FormContinuous Roll
SeriesLSE-100WF
Surface CompatibilityABS, Acrylic, Composites, Glass, Metal, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Powder Coated Paints, Wood
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialAcrylic Foam
Tape ColorWhite
Tape Tensile Strength68 lbs./in.
Tape Thickness45 mil.
Temperature Range32°F to 300°F

Shipping Info:

Ship weight (kg) 0.054
Country of OriginBR

Product Variants

ProductModelLiner ColorAdhesiveShapePrice
3M 4910 Double Sided Vhb Tape 12" x 1 yd Clear | AA6VNJ 15C302 4910RedGeneral Purpose AcrylicContinuous Roll€147.43
3M 4910 Double Sided VHB Tape 1/2In x 5 yard Clear | AA6VNK 15C303 4910RedGeneral Purpose AcrylicContinuous Roll€36.12
3M 4910 Double Sided Vhb Tape 12" x 5 yd Clear | AA6VNL 15C304 4910RedGeneral Purpose AcrylicContinuous Roll€542.58
3M 4910 Double Sided Vhb Tape 1" x 5 yd Clear | AA6VNM 15C305 4910RedGeneral Purpose AcrylicContinuous Roll€77.45
3M 4910 Double Sided Vhb Tape 2" x 5 yd Clear | AA6VNN 15C306 4910RedGeneral Purpose AcrylicContinuous Roll€109.61
3M 4910 Double Sided VHB Tape 3/4In x 5 yard Clear | AA6VNP 15C307 4910RedGeneral Purpose AcrylicContinuous Roll€47.35
3M 4910 Double Sided Vhb Tape 6" x 1 yd Clear | AA6VNQ 15C308 4910RedGeneral Purpose AcrylicContinuous Roll€73.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M LSE110WF Double-Sided Foam Tape, Acrylic, 1/2 Inch x 5 yd, 45 mil Tape Thick, White
€47.21 /unit