3M L380IES-RX Pavement Marking Tape, Pressure Sensitive Adhesive, White | CN7VMZ

3M 7010390098 SMS-L380I ES||EN Pavement Marking Tape, Pressure Sensitive Adhesive, White

Item: CN7VMZ Model: 7010390098Cross Ref: 49ZV97 / SMS-L380I ES||EN
In Stock

Get it by Friday, Jun 13

€3,892.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPavement Marking Tape
Backing MaterialPolymer
Dimensions72" x 42"
Dimensions (w X L)42" x 72"
GradeImproved Nighttime Visibility
Installation MethodPressure Sensitive Adhesive
LegendR x R
Length72"
MaterialRetroreflective Polymer
Max. Tape Performance Temp.40°F
PatternRaised Diamond
Primary MaterialRetroreflective Polymer
Thickness0.062"
Width42"
ColorWhite
Maximum Tape Performance Temperature40°F
Product TypePavement Tape Symbols & Legends
SeriesL380IES Series
StandardsASTM D6628, ASTM E1710, ASTM E303

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelGradeInstallation MethodMaterialThicknessBacking MaterialMax. Tape Performance Temp.Primary MaterialLegendPrice
3M 380IES-6x100yd Pavement Marking Tape, Pressure Sensitive Adhesive, White | CN7VNB 7000030827Improved Nighttime VisibilityPressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°FRetroreflective Polymer-€5,112.26
3M 380IES-24x30yd Pavement Marking Tape, Pressure Sensitive Adhesive, White | CN7VNC 7000145372Improved Nighttime VisibilityPressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°FRetroreflective Polymer-€5,434.29
3M 380IES-4x30yd Pavement Marking Tape, Pressure Sensitive Adhesive, White | CN7VNE 7000148635Improved Nighttime VisibilityPressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°FRetroreflective Polymer-€997.89
3M 380IES-8x30yd Pavement Marking Tape, Pressure Sensitive Adhesive, White | CN7VNF 7100035553Improved Nighttime VisibilityPressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°FRetroreflective Polymer-€1,883.41
3M 380IES-4x100yd Pavement Marking Tape, Pressure Sensitive Adhesive, White | CN7VNH 7000030825Improved Nighttime VisibilityPressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°FRetroreflective Polymer-€3,408.18
3M 380IES-10x30yd Pavement Marking Tape, Pressure Sensitive Adhesive, White | CN7VNL 7010390336Improved Nighttime VisibilityPressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°FRetroreflective Polymer-€2,471.60
3M 380IES-6x30yd Pavement Marking Tape, Pressure Sensitive Adhesive, White | CN7VNN 7000129507Improved Nighttime VisibilityPressure Sensitive AdhesiveRetroreflective Polymer0.062"Polymer40°FRetroreflective Polymer-€1,491.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010390098 SMS-L380I ES||EN Pavement Marking Tape, Pressure Sensitive Adhesive, White
€3,892.80 /unit