Flat Shipping

Flat Shipping at €24.99 + VAT

3M ICE140-S Water Filter System 3/8 Inch Npt 2.1 Gpm | AF7YWN 23NY90

3M 7000050976 70020144054 Water Filter System, 0.2 Micron, 2.5 gpm, 25000 gal, 3/8 in, NPT

Item: AF7YWN Model: 7000050976Cross Ref: 23NY90 / 70020144054
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€404.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Filter System
ColorWhite
Connection Size3/8"
Filter MediaActivated Carbon
Flow Rate2.1 GPM
Housing MaterialPolypropylene
Max. Pressure125 psi
Max. Temp.100°F
Micron Rating0.2 µm
Min. Pressure25 psi
Number Of Cartridges Required1
Overall Depth5"
Overall Height14 3/4"
Overall Width4 1/2"
Service Life25000 gal.
ApplicationIce Makers
Compatible Mfr. Model NumberHF40-S
Connection GenderFemale
Connection TypeNPT
Depth5 1/8"
IncludesFilter Cartridge (Mfr. No. HF40-S)
Includes GaugeYes
Includes ValveYes
Maximum Pressure125 psi
Maximum Temperature100°F
Minimum Pressure25 psi
Minimum Temperature40°F
ReducesBacteria, Chlorine Taste and Odor, Cyst, Scale, Sediment
Removes Particle Size Down To0.2 µm
StandardsNSF 42, NSF 53
Width5 1/8"

Shipping Info:

Ship weight (kg) 1.8135
Ship height (cm)37.77
Ship length (cm)59.06
Ship width (cm)13.02
HS code8421210000
Country of OriginUS

Product Details:

    • With Gauge/Without Gauge (With Gauge)

Product Variants

ProductModelFlow RateMicron RatingService LifeConnection SizeNumber Of Cartridges RequiredOverall HeightOverall WidthOverall DepthPrice
3M ICE260-S Water Filter System 3/4 Inch 6.68 Gpm | AF7YHD 23NY96 70000512146.68 GPM0.2 µm70000 gal.3/4"218"16 22/25"5 1/2"€1,266.49
3M ICE265-S Water Filter System 3/4 Inch 6.68 Gpm | AF7YHE 23NY97 70000512156.68 GPM3 µm70000 gal.3/4"218"16 22/25"5 1/2"€1,245.79
3M ICE120-S Water Filter System 3/8 Inch Npt 1.5 Gpm | AF7YWL 23NY88 70001448331.5 GPM0.5 µm9000 gal.3/8"117"4"4 1/2"€342.51
3M ICE125-S Water Filter System 3/8 Inch Npt 1.5 Gpm | AF7YWM 23NY89 70001256391.5 GPM1 µm10000 gal.3/8"117"4"4 1/2"€320.73
3M ICE145-S Water Filter System 3/8 Inch Npt 2.1 Gpm | AF7YWP 23NY91 71000831202.1 GPM3 µm25000 gal.3/8"114 3/4"4 1/2"5"€389.95
3M ICE160-S Water Filter System 1/2 Inch 3.34 Gpm | AF7YWQ 23NY92 71000063003.34 GPM0.2 µm35000 gal.1/2"117 1/2"8"5"€505.93
3M ICE165-S Water Filter System 1/2 Inch 3.34 Gpm | AF7YWR 23NY93 70001259653.34 GPM3 µm35000 gal.1/2"117 1/2"8"5"€476.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000050976 70020144054 Water Filter System, 0.2 Micron, 2.5 gpm, 25000 gal, 3/8 in, NPT
€404.40 /unit