Flat Shipping

Flat Shipping at €24.99 + VAT

3M HF40-S-SR Quick Connect Filter, 0.2 Micron, 2.5 GPM, 25000 Gallon, 5 1/4 Inch Overall Height | CN7UJR

3M 7100231284 70020353044 Quick Connect Filter, 0.2 Micron, 2.5 gpm, 25000 gal, 5 1/4 Inch Overall Height

Item: CN7UJR Model: 7100231284Cross Ref: 61HJ83 / 70020353044
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€232.38 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Diameter4 1/2"
FeaturesBuilt-In Scale Inhibition Can Help To Prevent The Potentially Harmful Effects Of Scale Build-Up On Equipment, Fast And Easy Cartridge Change-Outs Without The Need For A Filter Wrench, Provides Consistent Quality Water
Filter MediaPolypropylene
Flow Rate2.5 GPM
For Use WithCube, Flake And Nugget Style Ice Machines, Water Dispenser
Height5 1/4"
Max. Pressure125 psi
Max. Temp.100°F
Mfr. Series3M High Flow Series
Min. Temp.40°F
Removes Particle Size Down To0.2 µm
Service Life25000 gal.
Maximum Pressure125 psi
Maximum Temperature100°F
Minimum Temperature40°F
Overall Height5 1/4"
ReducesParticulates
Series3M High Flow
StandardsNSF, WQA

Shipping Info:

Ship weight (kg) 1.6605
Ship height (cm)13.34
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFlow RateService LifeMax. Temp.Max. PressureFilter MediaMin. Temp.DiameterPrice
3M 5615240 Water Filter Cartridge, 2 Gpm, Fits Brand 3M, 5 Micron Rating | CE9BWL 40XA69 7100090355--100°F125 psi---€114.91
3M 5637307 Quick Connect Filter, 5 micron, 7 gpm, 20 5/8 Inch Overall Height, 4 7/8 Inch Dia. | CN2TCA 5613527 / 40XA65 7100231286-------€334.58
3M HF60-S-SR Quick Connect Filter, 0.2 Micron, 3.5 GPM, 40000 Gallon, 4 5/8 Inch Overall Height | CN7UJT 71002302683.5 GPM40000 gal.100°F125 psiPolypropylene40°F4 1/2"€293.32
3M HF90-SR Quick Connect Filter, 0.2 Micron, 5 GPM, 54000 Gallon, 4 5/8 Inch Overall Height | CN7UJZ 71002302665 GPM54000 gal.100°F125 psiPolypropylene40°F4 1/2"€460.55
3M HF20-S-SR Quick Connect Filter, 0.2 Micron, 2 GPM, 9000 Gallon, 8 1/8 Inch Overall Height | CN7UKD 71002315052 GPM9000 gal.100°F125 psiPolypropylene40°F4 1/2"€148.86
3M 5617105 High Flow Replacement Cartridge | CN7VRX 7100231507-------€428.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100231284 70020353044 Quick Connect Filter, 0.2 Micron, 2.5 gpm, 25000 gal, 5 1/4 Inch Overall Height
€232.38 /unit