Flat Shipping

Flat Shipping at €24.99 + VAT

3M HF20-S Cartridge For Ice120-s | AF7YHF 23NY98

3M 7000125416 70020020569 WATER FILTRATION PRODUCTS Quick Connect Filter, 0.5 Micron, 1.5 gpm, 25000 gal, 4 Inch Dia

Item: AF7YHF Model: 7000125416Cross Ref: 23NY98 / 70020020569
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Filter Cartridge
Fits Brand3M
Flow Rate1.5 GPM
Max. Pressure125 psi
Max. Temp.100°F
Microns0.5 µm
Service Life9000 gal.
Compatible Mfr. Model NumberICE120S
Diameter4"
FeaturesPrevent Equipment Wear And Can Help Extend The Life Of Parts And Fittings, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows For Fast And Easy Cartridge Change-Outs
Filter MediaPolypropylene
For Use WithIce Machine Water Filtration
Maximum Pressure125 psi
Maximum Temperature100°F
Minimum Pressure25 psi
Minimum Temperature40°F
Overall Height16 3/4"
ReducesCyst, Scale, Sediment
Removes Particle Size Down To0.5 µm
Series3M High Flow
StandardsNSF 42, NSF 53

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)12.07
Ship length (cm)26.04
Ship width (cm)12.07
HS code8421210000
Country of OriginUS

Product Variants

ProductModelFlow RateMicronsService LifeMax. Temp.Max. PressurePkg. Qty.Price
3M HF25-S Cartridge For Ice125-s | AF7YHG 23NY99 70000504141.5 GPM0.5 µm10000 gal.100°F125 psi1€127.75
3M HF40-S Cartridge For Ice140-s | AF7YWV 23NZ01 71000082382.1 GPM0.2 µm25000 gal.100°F-1€236.65
3M HF45-S Cartridge For Ice145-s | AF7YWW 23NZ02 70000508842.1 GPM3 µm25000 gal.100°F125 psi1€200.12
3M HF60-S Cartridge For Ice160-s | AF7YWX 23NZ03 70000017523.3 GPM0.2 µm35000 gal.100°F125 psi1€331.62
3M HF65-S Cartridge For Ice165-s | AF7YWY 23NZ04 70000504103.3 GPM3 µm35000 gal.100°F125 psi1€296.45
3M HF90-S Cartridge For Ice190-s And Ice260-s | AF7YWZ 23NZ05 70000428265 GPM0.2 µm54000 gal.100°F125 psi1€474.23
3M HF95-S Cartridge For Ice195-s And Ice265-s | AF7YXA 23NZ06 70000508855 GPM3 µm54000 gal.100°F125 psi1€399.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000125416 70020020569 WATER FILTRATION PRODUCTS Quick Connect Filter, 0.5 Micron, 1.5 gpm, 25000 gal, 4 Inch Dia
€128.69 /unit